




€124.73/ pieceexcl. VAT
€150.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 95 mm |
Outer Diameter | 103 mm |
Width | 40 mm |
Number of rows | Double row |
Dynamic load rating | 83000 N |
Static load rating | 228000 N |
Reference speed | 3200 rpm |
Limiting speed | 4950 rpm |