




€128.12/ pieceexcl. VAT
€155.03incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 70 mm |
Outer Diameter | 78 mm |
Width | 46 mm |
Number of rows | Double row |
Dynamic load rating | 78000 N |
Static load rating | 189000 N |
Reference speed | 4150 rpm |
Limiting speed | 6600 rpm |