




€55.02/ pieceexcl. VAT
€66.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 62 mm |
Outer Diameter | 70 mm |
Width | 40 mm |
Number of rows | Double row |
Dynamic load rating | 66000 N |
Static load rating | 146000 N |
Reference speed | 4550 rpm |
Limiting speed | 7400 rpm |