




€16.62/ pieceexcl. VAT
€20.11incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 42 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Number of rows | Double row |
Dynamic load rating | 33500 N |
Static load rating | 76000 N |
Reference speed | 6400 rpm |
Limiting speed | 11000 rpm |