




€10.31/ pieceexcl. VAT
€12.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 15 mm |
Outer Diameter | 18 mm |
Width | 21.8 mm |
Number of rows | Double row |
Dynamic load rating | 9400 N |
Static load rating | 15100 N |
Reference speed | 17800 rpm |
Limiting speed | 24600 rpm |