INA

INA Linear recirculating roller bearing unit RUS38206-KS-GR3-1/-10-12

  • ERIKS:12633304
  • Manufacturer:4054365967856
Image 1
Save to list

€2,178.71/ pieceexcl. VAT

€2,636.24incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
52 mm
Height
38 mm
Length
206.7 mm