INA

INA Linear recirculating roller bearing unit RUS38134-GR3/-10-15

  • ERIKS:12633296
  • Manufacturer:4047643184434
Image 1
Save to list

€1,131.91/ pieceexcl. VAT

€1,369.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
52 mm
Height
38 mm
Length
132.7 mm