INA

INA Linear recirculating roller bearing unit RUS19105-GR3-1/-10-12

  • ERIKS:12633274
  • Manufacturer:4054365992094
Image 1
Save to list

€876.67/ pieceexcl. VAT

€1,060.77incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
27 mm
Height
19 mm
Length
105.5 mm