

€137.28/ pieceexcl. VAT
€166.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PAGBA..PP-AS |
Shaft diameter | 20 mm |
Height | 47.5 mm |
Width | 60 mm |
Length | 45 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |