

€219.90/ pieceexcl. VAT
€266.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBAO..PP-AS |
Shaft diameter | 30 mm |
Height | 63.5 mm |
Width | 84 mm |
Length | 68 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |