

€331.63/ pieceexcl. VAT
€401.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSCS..PP-AS |
Shaft diameter | 40 mm |
Height | 100 mm |
Width | 110 mm |
Length | 80 mm |
Model | Open, adjustable, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |