

€90.11/ pieceexcl. VAT
€109.03incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGB-PP-AS |
Shaft diameter | 20 mm |
Height | 47.5 mm |
Width | 70 mm |
Length | 45 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |