

€101.65/ pieceexcl. VAT
€123.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBS..PP-AS |
Shaft diameter | 20 mm |
Height | 47.5 mm |
Width | 70 mm |
Length | 45 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |