INA

INA Linear ball bushing Closed With sealing KS40

  • ERIKS:12633172
  • Manufacturer:4054364120825
Image 1
Light Range Open Type Linear Ball Bearing. Consists of a high strength plastic cage to guide the balls and several inset hardened load plates with a ground profile on the raceway side and supported externally by a steel retaining ring. A segment is cut out of the inner and outer ring to allow use with supported shafts and the sealing shields on both sides act as gap seals.
Save to list

€87.08/ pieceexcl. VAT

€105.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KS
Shaft diameter
40 mm
Outer Diameter
62 mm
Length
80 mm
Model
Closed