INA

INA Linear ball bushing Closed With sealing KS20-PP

  • ERIKS:11726595
  • Manufacturer:4012802051162
Image 1
Light Range Open Type Linear Ball Bearing. Consists of a high strength plastic cage to guide the balls and several inset hardened load plates with a ground profile on the raceway side and supported externally by a steel retaining ring. A segment is cut out of the inner and outer ring to allow use with supported shafts. Supplied with a polyester elastomer double lip contact seal on both sides.
Save to list

48,39 €/ pieceexcl. VAT

58,55 €incl. VAT

21 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KS..PP
Shaft diameter
20 mm
Outer Diameter
32 mm
Length
45 mm
Model
Closed