INA

INA Linear ball bushing Closed With sealing KH50-PP-RROC

  • ERIKS:12633162
  • Manufacturer:4054364466350
Image 1
Save to list

€77.86/ pieceexcl. VAT

€94.21incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
50 mm
Outer Diameter
62 mm
Length
70 mm
Model
Closed