INA

INA Linear ball bushing Closed With sealing KH30-PP-RROC

  • ERIKS:12633159
  • Manufacturer:4054364466367
Image 1
Save to list

€45.72/ pieceexcl. VAT

€55.32incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
30 mm
Outer Diameter
40 mm
Length
50 mm
Model
Closed