INA

INA Linear ball bushing Closed With sealing KH20-PP-RROC

  • ERIKS:12633156
  • Manufacturer:4054364466374
Image 1
Save to list

€32.16/ pieceexcl. VAT

€38.91incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
20 mm
Outer Diameter
28 mm
Length
30 mm
Model
Closed