INA

INA Linear ball bushing Closed With sealing KH12-PP-RROC

  • ERIKS:12633151
  • Manufacturer:4054364559908
Image 1
Save to list

€25.71/ pieceexcl. VAT

€31.11incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
12 mm
Outer Diameter
19 mm
Length
28 mm
Model
Closed