INA

INA Linear ball bushing Closed With sealing KH08-P

  • ERIKS:12633146
  • Manufacturer:4054364526627
Image 1
Save to list

€16.07/ pieceexcl. VAT

€19.44incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..P
Shaft diameter
6 mm
Outer Diameter
15 mm
Length
24 mm
Model
Closed