INA

INA Linear ball bushing Closed KB30

  • ERIKS:23195894
  • Manufacturer:4012802047141
Image 1
Heavy Range Linear Ball Bearing. An unsealed linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls.
Save to list

€83.19/ pieceexcl. VAT

€100.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KB
Shaft diameter
30 mm
Outer Diameter
47 mm
Length
68 mm
Model
Closed