

€59.28/ pieceexcl. VAT
€71.73incl. VAT
Sold per: 2Min. order: 2
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KH..PP-RR |
Shaft diameter | 40 mm |
Outer Diameter | 52 mm |
Length | 60 mm |
Model | Closed |
Corrosion resistant | Yes |