INA

INA Linear ball bushing Adjustable With sealing KBS16-PP-AS

  • ERIKS:23195903
  • Manufacturer:4047643183796
Image 1
Heavy Range Adjustable Type Linear Ball Bearing. A linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls. Polyester elastomer contact seals are fitted on both sides and the bearing can be relubricated.
Save to list

€59.75/ pieceexcl. VAT

€72.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KBS..PP
Shaft diameter
16 mm
Outer Diameter
26 mm
Length
36 mm
Model
Adjustable