

€119.41/ pieceexcl. VAT
€144.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G..-NPP-B |
Shaft diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Dynamic load rating | 53 kN |
Static load rating | 27.5 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |