

€20.18/ pieceexcl. VAT
€24.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14.4 mm |
Outer ring width | 11 mm |
Dynamic load rating | 8.1 kN |
Static load rating | 3.7 kN |
With sealing | Yes |
Limiting speed | 25.5 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |