

€95.53/ pieceexcl. VAT
€115.59incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 50 mm |
Outer Diameter | 100.2 mm |
Width | 47.7 mm |
Outer ring width | 30 mm |
Dynamic load rating | 37.5 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Weight | 0.92 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |