

€74.59/ pieceexcl. VAT
€90.25incl. VAT
16 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 40 mm |
Outer Diameter | 85.2 mm |
Width | 46.3 mm |
Outer ring width | 27 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Weight | 0.73 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |