

€41.37/ pieceexcl. VAT
€50.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCSM |
Shaft diameter | 17 mm |
Outer Diameter | 65.1 mm |
Width | 28.6 mm |
Outer ring width | 25.4 mm |
Dynamic load rating | 9.8 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |