INA

INA Insert bearing with rubber liner Cylindrical Outer Ring Eccentric Locking Collar RCSMB1-65-FA106-W

  • ERIKS:23524404
  • Manufacturer:4012802790139
Image 1
Radial Insert Ball Bearing with rubber interliner
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCSM
Shaft diameter
1 in
Outer Diameter
65.1 mm
Width
36.2 mm
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar