INA

INA Insert bearing with rubber liner Cylindrical Outer Ring Eccentric Locking Collar RCRA3/4-46-FA106-W

  • ERIKS:23524655
  • Manufacturer:4012802795820
Image 1
Radial Insert Ball Bearing with rubber interliner
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCR
Shaft diameter
3/4 in
Outer Diameter
46 mm
Width
24.6 mm
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar