

€48.32/ pieceexcl. VAT
€58.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CRB |
Shaft diameter | 25 mm |
Outer Diameter | 83.6 mm |
Width | 36.2 mm |
Outer ring width | 25.4 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |