

€195.96/ pieceexcl. VAT
€237.11incl. VAT
98 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 40 mm |
Outer ring width | 22 mm |
Dynamic load rating | 35 kN |
Static load rating | 23.1 kN |
With sealing | Yes |
Limiting speed | 8.8 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |