

€65.04/ pieceexcl. VAT
€78.70incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 32 mm |
Outer ring width | 18 mm |
Dynamic load rating | 18.9 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |