

€396.14/ pieceexcl. VAT
€479.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GYE..-KRR-B |
Shaft diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 96 mm |
Outer ring width | 32 mm |
Dynamic load rating | 109 kN |
Static load rating | 79 kN |
With sealing | Yes |
Limiting speed | 4.85 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |