

€111.24/ pieceexcl. VAT
€134.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GVK..-KTT-B |
Shaft diameter | 31.78 mm |
Shaft diameter | 1.1/4 in |
Outer Diameter | 85 mm |
Width | 25 mm |
Outer ring width | 22 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 20.4 kN |
With sealing | Yes |
Limiting speed | 9.6 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |