

€100.01/ pieceexcl. VAT
€121.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GVK..-KTT-B |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Outer Diameter | 80 mm |
Width | 36.5 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10300 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |