

€39.69/ pieceexcl. VAT
€48.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RAE..-NPP-B |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 35.8 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13.8 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |