

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRA..-NPP-B |
Shaft diameter | 1.1/4 in |
Outer Diameter | 72 mm |
Width | 39 mm |
Outer ring width | 19 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |