

€519.06/ pieceexcl. VAT
€628.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 93.7 mm |
Outer ring width | 41 mm |
Dynamic load rating | 131 kN |
Static load rating | 87 kN |
With sealing | Yes |
Limiting speed | 4.55 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |