

€94.55/ pieceexcl. VAT
€114.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 50.2 mm |
Outer ring width | 20 mm |
Dynamic load rating | 29.5 kN |
Static load rating | 16.7 kN |
With sealing | Yes |
Limiting speed | 11.6 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |