

€1,069.01/ pieceexcl. VAT
€1,293.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 109.4 mm |
Outer ring width | 49 mm |
Dynamic load rating | 184 kN |
Static load rating | 141 kN |
With sealing | Yes |
Limiting speed | 3.55 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |