

€53.67/ pieceexcl. VAT
€64.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 42.9 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |