

€73.19/ pieceexcl. VAT
€88.56incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KLL-B |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 56.5 mm |
Outer ring width | 21 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |