

€40.04/ pieceexcl. VAT
€48.45incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 48.5 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13.8 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€41.75/ pieceexcl. VAT
€50.52incl. VAT
93 In stock - Estimated delivery date 05/11/2026