

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G..KRR-B-AS2/V |
Shaft diameter | 2.15/16 in |
Outer Diameter | 130 mm |
Width | 67 mm |
Outer ring width | 28 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |