

€62.10/ pieceexcl. VAT
€75.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | E..-KRR-B |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 56.5 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |