

€52.76/ pieceexcl. VAT
€63.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | E..-KRR-B |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 51.3 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |