

€64.13/ pieceexcl. VAT
€77.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PE |
Shaft diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 37.3 mm |
Outer ring width | 21 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |