

€636.94/ pieceexcl. VAT
€770.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | E..-KLL |
Shaft diameter | 45 mm |
Outer Diameter | 92 mm |
Width | 56.4 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |