

€32.64/ pieceexcl. VAT
€39.49incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
with Lubrication hole | Yes |